Urrea Puller Angular Jaw 4017, 7-3/16" Reach, For 10 Ton Puller
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-3/16 in |
Product Details
| Manufacturers Part Number | 4017 |
| For Use With | 10 Ton Puller |
| Material | Steel |
| Brand | Urrea |
Related Products
For removing small bearings, gears or discs, etc. for tight or difficult-to-access spaces. This handy, space-saving model is particularly suited for vehicle electrical equipment, electrical workshops, compressed air repair processes and other similar applications. The thin pulling hooks are suitable for narrow, difficult-to-access locations. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Thin pulling hooks. Automatic self-centering pulling hooks. Two-arm design for space-saving operation. Mechanical pressure screw. Milled thread ...
OTC Three-in-One "Griplock" Puller manufactured to OTC's rigorous specifications to ensure the quality professionals expect from OTC. Pressure bearing yoke cap holds jaws in place for ease of set up - in any orientation. Yoke arms are designed with two positions for jaw placement, enhancing spread control and providing optimal pulling force. Features:: Configuration conversions take just seconds; no wrenches required 2 or 3 Jaw application, with a 7" maximum reach, 3" to 7" spread Both external and internal pulling action "Live center" action forcing screw Professional finish for long ...
Made in Germany, Reversible jaws can be used for both external and internal applications, Combination puller can be used as a 2-jaw or 3-jaw puller depending on your application. The 3-arm lug puller with combi traverse has oscillating and reversible puller legs and is used for centric pulling off of bearings, gears and washers in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The swivelling puller legs with adjustable clamping width can be used on both sides. The claw shape ...
Gear and bearing separators are designed to remove generator gears and tapered bearings. Their design allows them to reach in places where jaw pullers cannot. The fastening angle of their internal faces helps hold onto and remove bearings without any damage. It is very easy to place it behind the piece needing adjustment or removal and this ensures a good grip, even if the available space is narrow. Forcing screw made of micro-alloy steel, offering a perfect fit onto the object being removed. Separating base adjusts to pieces where a conventional puller cannot reach. Adjusting nut ...
Made in Germany, Self-centering provides force on jaws to help prevent kicking/slipping, Two jaw design for space-saving applications. The handy 2-arm industrial puller with power-transmitting and self-centring puller legs is used to pull off bearings, gears and washers in all common sizes for crafts, workshops and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. When the spindle pressure is built up, the part to be pulled off is gripped tighter and tighter by the interconnected puller legs. Range of Application: For pulling ...