Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Urrea

Model # :WBB1012867

MPN #: 4012S

Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller

Product Description
Forcing screw for 10 ton puller:
  • Length: 10-9/16"
  • Diameter & Thread: 3/4-10UNC-2A
  • Hexagon: 3/4"
  • Capacity: 10 tons
  • Material (SAE): 2132M
  • Hardness (HRC): 42-46

  • PRICE
    $32.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-9/16 in
    Thread3/4-10 UNC -2A in

    Product Details

    Capacity10 Tons
    Material5132M (SAE)
    Hardness42-46 HRC
    Manufacturers Part Number4012S
    For Use With10 Ton Puller
    BrandUrrea