Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187592

MPN #: 51026282

Thermo Scientific Heracell™ 150i Direct Heat CO2 Incubator with TC Sensor, 120V, 50/60Hz

Product Description
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 150i CO2 Incubators with Stainless-Steel Chambers provide the ideal in-vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user-interface.

iCAN™ Touchscreen Control
  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor
  • Standard thermal conductivity (TC) sensor Features: accurate gas sensor technology
  • Infrared (IR) sensor Features: exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery
  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal
  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$16,769.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight165 lbs
Exterior Dimensions25"W x 30-2/10"D x 34"H
Inside Dimensions23.9"H x 18.5"W x 20.9"D

Product Details

TypeCO2 Incubators
ColorLight Gray
Hertz50/60 Hz
ConvectionDirect Heat CO2
Temperature RangeAmbient +3 to 55 °C
Capacity5.3 FT³ ft³
Voltage120 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coated Steel Exterior
DescriptionDirect Heat CO2 Incubator With TC Sensor
Manufacturers Part Number51026282
SensorTC Sensor
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr