Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187517

MPN #: 50125590

Thermo Scientific Heratherm IMC18 Compact Microbiological Incubator, 0.65 Cu. Ft. 100-240V

Product Description
Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.

Features:
  • Minimal benchtop space for space restricted lab areas
  • Easy-to-use interface
  • Internal light and window in door facilitates sample observation

Temperature Security:
  • Temperatures at or below ambient: 17° to 40°C
  • Temperature uniformity of ±1.2°C (measured at 37°C)
  • Temperature stability of ± 0.2°C (measured at 37°C)
  • High temperature accuracy

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.9 lbs
Exterior Dimensions10-2/10"W x 18-1/2"D x 16-3/10"H
Inside Dimensions12.2"H x 7.1"W x 11.4"D

Product Details

TypeIncubators
ColorLight Gray
Amperage0.45-0.85 A
Hertz50/60 Hz
ConvectionMechanical Convection
Temperature Range17 to 40 °C
Capacity0.65 FT³ ft³
Voltage100/240 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor Control
DescriptionCompact Microbiological Incubator
Watts45 W
Manufacturers Part Number50125590
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationscCSAus, CE Marked