- Up to 7 users code (Master code, Supervisor code and 5 others users code)
- Dual Model Control is provided (Single Model and Dual User Mode)
- 1-10 digit code setting.
- Time Delay Option is available.
- Managerment Reset Code Provided
- Best for mutiple users
- Solid steel construction, fully welded body construction(1/8" thick)
- Convenient large drop door with anti-fish design
- 1/4" thick carburized hard-plate to resist drilling
- Spring loaded active re-locker
- Door is constructed from anti-pry 1/2" thick. solid steel plate
- 4 pre-drilled mounting holes on bottom of safe (1/2" dia.)
- 2 chrome plated heavy duty bolts (1" dia.) per door
- Bolt detent spring will throw the bolts when door is shut
- Heavy-duty vault hinges
- Quality powder coat finish
- Bolting hardware included (for concrete floor anchoring)
Protex Large Dual-Door Front Loading Depository Safe w/ Electronic Lock FDD-3020 II 20"x20"x30" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 30 in |
| Inside Width | 19-3/4 in |
| Inside Depth | 17-1/2 in |
| Inside Height | 12 in |
| Weight | 180 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Front Loading Drop Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Front Drop Hopper Load |
| Style | Depository Safe |
| Capacity | 2.4 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FDD-3020 II |
| Brand | Protex Safe |