The Werner K120001 Large Duffel Bag is made of durable construction and includes zipper and convenient carrying handles.The 24 inches by 16 inches size is convenient for carrying fall protection systems including rope lifelines and SRLs.
Werner® K120001 Large Duffel Bag, 24" x 16", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 12 in |
| Weight | 1 lbs |
| Size | Duffle Bag-L |
Product Details
| Style | Accessories |
| Type | Duffel |
| Material | PVC |
| Package Quantity | 1 |
| Description | Large Duffel Bag |
| Color | Black |
| Manufacturers Part Number | K120001 |
| Brand | Werner |