The WernerK122023XC1 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® Aerial SRL Kit, H412002, R430011, A111003, Small Duffle Bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L, Duffle Bag-S |
Product Details
| Material | Polyester Webbing/Thermoplastic |
| Color | Black |
| Brand | Werner |