Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1508556

MPN #: 291641

Omnimed® Large Patient E-Lock Security Wall Cabinet, 2 Adjustable Shelves 16"W x 4"D x 16-1/4"H

Product Description
Omnimed® Large Patient E-Lock Security Wall Cabinet, 2 Adjustable Shelves, 16"W x 4"D x 16-1/4"H

Master, sub-master and user code options offer flexibility in level of security. Keyless touch pad uses 4-digit code you program yourself. Electronic lock uses 1 AAA battery (included) and has a battery failure override. White ABS plastic cabinet impedes viewing of contents and is easily cleaned.

Features:
  • Durable stainless steel hinges stand up to repeated use
  • Keyholes for mounting to wall
  • Not made of natural latex
  • Includes 2 adjustable shelves
  • Measures 16"W x 4"D x 16-1/4"H


PRICE
$585.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
585.00
Buy 6 units - 10 units
559.00Save $26.00 (4%)
Buy 11+ units
539.00Save $46.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4 in
Height16-1/4 in
Weight10 lbs

Product Details

Lock TypeElectronic Lock
Number of Adjustable Shelves2
ColorWhite
StylePush Button Electronic Lock
Number of Doors1
Number of Shelves2
MaterialPlastic
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number291641
Number of Fixed Shelves1
BrandOmnimed

Warranty

Warranty1 yr