Fellowes® Wire File Sorter, 11 Sections, Silver
Wire design keeps files in view. Features 11 divider sections. Wire design will not collect dust. 9"W x 11-3/8"D x 8"H. Desktop File Folder Sorter Type: Vertical File Sorter; Material(s): Wire.Fellowes® Wire File Sorter, 11 Sections, Silver - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 11-3/8 in |
| Height | 8 in |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Number of Compartments | 11 |
| Description | Wire File Sorter, 11 Sections |
| Color | Silver |
| Manufacturers Part Number | 72012 |
| Brand | Fellowes |