FireKing Drawer Body For CF4436-DAW & CF7236-DAW, Arctic White, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
File Drawer, Legal And Letter 319035 **Factory Installed Only**. Our modular File Drawer comes in either a legal configuration, storing two rows of legal-sized folders side by side, or letter configuration, holding letter-sized folders in a single row. Limited Lifetime Warranty.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 22 ga |
Product Details
| Number of Adjustable Shelves | 0 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Description | Drawer Body |
| Color | White |
| Manufacturers Part Number | 319035AW |
| For Use With | Accessory |
| Number of Fixed Shelves | 0 |
| Brand | FireKing |
Warranty
| Warranty | Lifetime Limited |