Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253141

MPN #: 68164

Power Systems Strength Band - Medium 1/2" Wide - Black

Product Description
Add resistance to standard strength building exercises, like chest presses and squats. Offset body weight for pull-ups and tricep dips. Bands are also a great tool for increasing flexibility and range of motion. Available in seven resistance levels: extra light, light, medium, heavy, extra heavy, ultra heavy, and super heavy. Each closed loop band is 41 inches long and is made from seamless latex rubber designed to resist breakage. Width and weight of band depends on the resistance.

Features:

  • Cost-effective and space-saving all-body exercise tool
  • Sturdy, seamless latex
  • Great for partner workouts
  • Medium, Black: 1/2"W
  • Provides 10-35 lbs. of resistance


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width1/2 in

Product Details

StyleStrength Band
TypePhysical Therapy
MaterialRubber
Package Quantity1
ColorBlack
Resistance LevelMedium
Manufacturers Part Number68164
BrandPower Systems