Features:
- Excellent for all-over body training
- Great for travel
- Includes one 10" long latex tube with 2 padded ankle cuffs with Velcro straps
- Contains Latex
Weights & Dimensions
| Length | 10 in |
| Width | 11-3/16 in |
| Height | 3-1/4 in |
| Weight | 0.5 lbs |
| Size | One Size |
Product Details
| Type | Ankle Band |
| Color | Blue |
| Closure Type | Velcro |
| Latex Free | No |
| Material | Rubber |
| Description | Power Systems Stepper Ankle Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 30301 |
| Challenge Level | Intermediate |
| Brand | Power Systems |
Warranty
| Warranty | 3 mo |