Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB409155

MPN #: 1008KPM

#10 x 1/2 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 6000

Product Description
10X1/2 Phillips Modified Truss head Self Drilling Scew Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

PRICE
$635.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size#10
HeadTruss

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity6000
Manufacturers Part Number1008KPM