Replacement Cartridge, Plastic, for Moen Single Lever Faucets
Kissler Cartridge For Moen Single Handle Faucets, Plastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Plastic |
| Description | Cartridge For Moen Single Handle Faucets |
| Color | Yellow |
| Manufacturers Part Number | 46-0014 |
| For Use With | Moen Kitchen and Bath Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |