L.B. White® Portable Forced Air Kerosene Heater, 120V, 650000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The Tradesman K650 kerosene heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. The Tradesman K650 is certified to meet or exceed csa-US or csa-Canadian standards. Run time of 10 hours on a tank full of fuel at constant operation. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. This product has limited warranty of 2 years. This product is made in the USA.
PRICE
$5,339.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69-1/4 in |
| Width | 30-3/4 in |
| Height | 48-3/4 in |
| Weight | 276 lbs |
| Coverage Area | 13500 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 3600 CFM |
| Max Run Time | 10 hr |
| Amperage | 7.1 A |
| Fuel Tank Capacity | 50 gal |
| Voltage | 120 V |
| Includes | Thermostat, Handles/Wheels, Fuel/Pump Pressure Gauges, On/Off Switch, Cord Caddy |
| Material | Steel |
| Ignition Type | Spark |
| Manufacturers Part Number | CP650DK |
| BTU | 650000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |