Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228931

MPN #: LC184872

R&B Wire Products LC184872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 18"W x 78"H

Product Description
R&B Wire Products LC184872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 18"W x 78"H

These bright and shiny chrome plated linen carts are as versatile as they are practical. Our linen carts come in a variety of different sizes and shelving options. Ideal for transporting clean and soiled linen with ease.

Features:
  • Four sturdy 18" x 48" wire shelves
  • Shelves are adjustable in 1" increments
  • Each shelf holds up to 500 lbs of evenly distributed weight
  • Casters are rated for a maximum total weight of 1,000 lbs per unit (250 lbs each)
  • Rolls easily on our quality 5" casters - two locking
  • Easy to assemble without tools
  • Nylon covers available and sold separately
  • Dimensions: 48"L x 18"W x 78"H (with casters)
  • Product Weight: 70 lbs.
PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height78 in
Weight72 lbs

Product Details

TypeLinen Service Cart
Number of Shelves4
Package Quantity1
ColorChrome
Manufacturers Part NumberLC184872
BrandR&B Wire Products