Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228929

MPN #: LC246072

R&B Wire Products LC246072 Heavy Duty Chrome Linen Cart, 60"L x 24"W x 78"H

Product Description
R&B Wire Products LC246072 Mobile Linen Cart with 4 Wire Shelves, 60"L x 24"W x 78"H

These bright and shiny chrome plated linen carts are as versatile as they are practical. Our linen carts come in a variety of different sizes and shelving options. Ideal for transporting clean and soiled linen with ease.

Features:
  • Four sturdy 24" x 60" wire shelves
  • Shelves are adjustable in 1" increments
  • Each shelf holds up to 500 lbs of evenly distributed weight
  • Casters are rated for a maximum total weight of 1,000 lbs per unit (250 lbs each)
  • Rolls easily on our quality 5" casters - two locking
  • Easy to assemble without tools
  • Nylon covers available and sold separately
  • Dimensions: 60" L x 24" W x 78" H (with casters)
  • Product Weight: 97 lbs.
PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height78 in
Weight97 lbs

Product Details

TypeLinen Service Cart
Number of Shelves4
Package Quantity1
ColorChrome
Manufacturers Part NumberLC246072
Casters4 Casters, 2 Locking
BrandR&B Wire Products