Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228930

MPN #: LC244872SOL

R&B Wire Products LC244872SOL Heavy Duty Chrome Linen Cart with Solid Bottom Shelf, 48"Lx24"W x78"H

Product Description
R&B Wire Products LC244872SOL Linen Cart with 3 Wire Shelves & Solid Bottom Shelf, 48"L x 24"W x78"H

These bright and shiny chrome plated linen carts are as versatile as they are practical. Our linen carts come in a variety of different sizes and shelving options. Ideal for transporting clean and soiled linen with ease.

Features:
  • Three sturdy 24" x 48" wire shelves and one solid bottom shelf with a powder coated finish
  • Solid metal bottom shelf ensures you meet applicable healthcare codes
  • Shelves are adjustable in 1" increments
  • Each shelf holds up to 500 lbs of evenly distributed weight
  • Casters are rated for a maximum total weight of 1,000 lbs per unit (250 lbs each)
  • Rolls easily on our quality 5" casters - two locking
  • Easy to assemble without tools
  • Nylon covers available and sold separately
  • Dimensions: 48"L x 24"W x 78"H (with casters)
  • Product Weight: 100 lbs.
PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height78 in
Weight100 lbs

Product Details

TypeLinen Service Cart
Number of Shelves4
Package Quantity1
ColorChrome
Manufacturers Part NumberLC244872SOL
Casters4 Casters, 2 Locking
BrandR&B Wire Products