Features:
- Label width of 4.5" (114-mm)
- Roll diameter of 8.6" (220-mm)
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 10-1/2 in |
| Weight | 14 lbs |
| Roll Core | Greater than 1-1/2" in |
| Max Material Width | 4-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 6 in |
| Roll Diameter | 8-1/2 in |
Product Details
| Assembly Required | No |
| Type | Label Dispenser |
| Color | Silver |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 120 V |
| Material | Stainless Steel, Aluminum |
| Description | Automatic Label Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | LD-100-U-SS |
| Label Type | Opaque & Transparent |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |