Features:
- Polypropylene screw closure/stem with PPCO draw tube
- Tip can be cut back to provide increased flow
- Tight fit of draw tube and closure prevents separation when squeezing bottle
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 8-3/8 in |
Product Details
| Type | Wash Bottles |
| Neck Finish | 28 |
| Label Material | None |
| Color | White |
| Closure | 28mm |
| Cap Material | PP |
| Capacity | 500 |
| Includes | Stem and Draw Tube |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Economy Wash Bottle |
| Package Quantity | 24 |
| Manufacturers Part Number | 2401-0500 |
| Cap Color Family | Natural |
| Brand | Nalgene |