Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224619

MPN #: 2436-1001

Thermo Scientific Nalgene™ Vented Unitary Right-to-Know Wash Bottles, 1000mL, Acetone, 12/Case

Product Description
Keep hazardous volatile liquids off the lab bench with Thermo Scientific™ Nalgene™ Vented Unitary Right-To-Know LDPE Wash Bottles, featuring a unique vent system. Unitary bottle prevents contamination when filling the bottle; no draw tube assembly to pick up contamination off the lab bench. A strong, steady stream of liquid is dispensed when the wash bottle is squeezed. Marked with four color, NFPA diamonds, GHS compliant hazard symbols, and right-to-know chemical information. Choose from seven chemical markings.

Features:
  • Bottle and tubulation molded in one piece to prevent chemical splash when removing closure and contamination when filling
  • Unique 38mm colored vented closure designed to prevent dripping
  • Sturdy polypropylene closures
  • Color-coded bar corresponds to closure, preventing cross-contamination
  • Prelabeled with ICS name and formula, as well as NFPA symbols for chemical handling, hazard, care and storage of six commonly-used chemicals
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$339.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDropper & Wash Bottles
Neck Finish38
Label MaterialAcetone
ColorMulti-colored
Closure38mm
Cap MaterialPP
Capacity1000
Closure TypeVented Closure
MaterialLDPE
DescriptionVented Unitary Right-to-Know Wash Bottle
Package Quantity12
Manufacturers Part Number2436-1001
Cap Color FamilyRed
BrandNalgene