Thermo Scientific Nalgene Wide-Mouth HDPE Economy Bottles, Bulk Pack, 1L, Case of 50
Write a Review
|
Questions & Answers (0)
Product Description
Perform short-term general purpose laboratory and field applications with Thermo Scientific Nalgene Wide-Mouth HDPE Economy Bottles with Closure. These light-duty translucent bottles are a lightweight version of the original Nalgene bottle, bulk-packed for ultimate economy. Thinner-walled and more flexible than the Nalgene Lab Quality Bottles, they feature a wide mouth for easy filling and offer excellent chemical resistance to most acids, bases and alcohols. Packaged in bulk quantities.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$285.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-13/16 in |
| Diameter | 91 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 63 |
| Color | White |
| Closure | 63mm |
| Cap Material | PP |
| Capacity | 1 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth Economy Bottle |
| Package Quantity | 50 |
| Manufacturers Part Number | 332189-0032 |
| Cap Color Family | Natural |
| Brand | Nalgene |