Winco LDT-32 Stainless Steel 2 Piece Ladle, 32 oz, 18 "L - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
32 Oz. Two Piece Ladle.
PRICE
$118.80 Sold in packages of 12 / $9.90 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
Product Details
| Capacity | 32 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | 16 Inches, 32 Ounces, Two Piece Ladle. |
| Color | Silver |
| Manufacturers Part Number | LDT-32 |
| Brand | Winco |