Fellowes® Executive Presentation Covers, 8-3/4" x 11-1/4", Navy, 50/Pk
Give boardroom elegance to any bound document. Durable, high-grade vinyl with leather-like appeal. 8-3/4" x 11-1/4" oversize covers with rounded corners. Un-punched covers adapt to any binding system. Not for use with thermal-binding systems. Pack Qty: 50. Sold in carton quantities of 8 packs, priced per pack.Fellowes® Executive Presentation Covers, 8-3/4" x 11-1/4", Navy, 50/Pk - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$303.60 Sold in packages of 8 / $37.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-3/4" x 11-1/4" |
Product Details
| Type | Accessories - Binding |
| Material | Vinyl |
| Package Quantity | 50 |
| Description | Executive Presentation Covers |
| Color | Blue |
| Manufacturers Part Number | 52145 |
| Accessory Type | Cover |
| Brand | Fellowes |