Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3166841

MPN #: 41831-NS

Sunlite® LED A15 Light Bulb, E17 Base, 6W, 480 Lumens, 2700K, Soft White, Pack of 6

Product Description
Replace your A15 bulbs with energy efficient, long life LED bulbs from Sunlite®. This dimmable bulb has an intermediate base (E17) and an estimated life span of 15,000 hours. It provides as much light as a 40-watt bulb (480 lumens) while using only 6 watts 40W equivalent of electricity. 2700K soft white color temperature. ETL Listed for damp location installation. Ideal for refrigerators, lamps, pendant lights, ceiling fans and other lighting fixtures. Frosted Finish.

PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-9/16 in
Height3-9/16 in
BaseIntermediate Screw (E17)
Diameter3-9/16 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
Color Temperature2700 K
For Use WithRefrigerators, Pendant Lights, Ceiling Fans
CRI85
Beam Angle230 °
Wattage6 W
Voltage120 V
DimmableYes
DescriptionLED A15 Light Bulb
Package Quantity6
Manufacturers Part Number41831-NS
Incandescent Equivalent40 W
Lamp TypeAppliance
Lumens480
ShapeA15
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed