Sunlite® LED T10 Filament Light Bulb, E26 Base, 6W, 600 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house, business, restaurant, hotel and more with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These dimmable decorative Edison bulbs operate at 6 watts 60W equivalent and produce a 2700K warm white light while outputting a bright 600 lumen brightness. Tested compatible dimmers, Leviton C22-6672-1LW DV-600P-WH R62-6674-POW R70-6631-PLW Lutron MACL-153MR-WH. ETL Listed.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Width | 1-3/16 in |
| Height | 1-3/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 85 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED Filament T10 Tubular Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41150-SU |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament |
| Lumens | 600 |
| Shape | T10 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |