Sunlite® LED B11 Chandelier Light Bulb, E26 Base, 5.5W, 600 Lumens, 50K, Super White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Vintage, elegant design meets modern technology in this Edison Filament Chandelier Light Bulb from Sunlite®. The stylish torpedo tip is complete with its beautiful clear finish bulb which adds a decorative design to any chandelier, wall sconce or exposed light fixture. This dimmable light bulb only uses 5.5 Watts of electricity, while putting out 600 lumens of light (equal to a 60 watt light bulb). Integrated LED's and 15,000 hour life span means replacing hard to reach bulbs less often. Enjoying reliable and maintenance-free service. UL listed safe for damp location installation.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/8 in |
Product Details
| For Use With | "Chandelier, Wall Sconce Light Fixtures" |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 5.5 W |
| Material | Glass |
| Manufacturers Part Number | 41077-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament Chandelier |
| Lumens | 600 |
| Shape | B11 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED Filament B11 Torpedo Chandelier Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |