Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3137762

MPN #: 80527-SU

Sunlite® LED PAR16 Bulb, 120V, 7W, 550 Lumens, Twist & Lock Base, 4000K, Cool White

Product Description
Sunlite® MR16 LED 120 volt reflector bulbs are dimmable and have been designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These durable led bulbs provide the same output as a 50-watt bulb while only using 7 watts of energy. With upgrading to LED technology, you will get a bulb that is cooler to the touch and instant-on at full brightness with no warmup time. This bulb is ETL Listed and features a GU10 Base.

Features:
  • Upgrade To LED – Upgrade your old 120V halogen bulbs with energy efficient LED technology. With a light output of 550 lumens our MR16 LED bulbs use only 7 watts of electricity but are equal to a 50W halogen bulb
  • Dimmable – Emits a dimmable Cool White light at 4000K. Ideal for recessed lighting, track lighting, and other fixtures with a GU10 base. High color rendering index rating of 80 for more vivid and true colors. 35-degree beam angle
  • Long Life – Made of shatter-proof plastic these bulbs are cooler than traditional incandescent and halogen bulbs when lit. With an average lifespan of 25,000 hours our LED MR16'€™s will reduce cost and the hassle of replacing hard to reach bulbs
  • Energy Star Certified – The annual operating cost is a low $0.84 per bulb (Based on 3 hours/day at $0.11 per/kWh). That is an 84% electricity savings over incandescent bulbs. Installing these bulbs may qualify you for state and local energy rebates
  • ETL Listed – These LED bulbs are ETL Listed and are tested to meet their rigorous safety standards. Unlike incandescent bulbs, they contain no harmful chemicals and do not require special handling or disposal
PRICE
$5.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2-1/8 in
Height2-1/8 in
Weight0.1 lbs
BaseTwist & Lock (Gu10)
Diameter2-1/8 in

Product Details

For Use WithRecessed Lighting, Track Lighting, And Other Fixtures With Gu10 Base
CRI83
Beam Angle35 °
Wattage7 W
MaterialAluminum
Manufacturers Part Number80527-SU
Incandescent Equivalent50 W
Lamp TypePar16 Reflector
Lumens550
ShapePAR16
BrandSunlite
TypeLED Reflector Spotlight Bulb
Average Life25000 hr
Color Temperature4000 K
Voltage120 V
DimmableYes
Package Quantity1

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed