Satco S29814 11A19/LED/2700K/120V/D/GU24 LED A19, 11W, GU24 Base, 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco S29814 11A19/LED/2700K/120V/D/GU24 LED A19, 11W, GU24 Base, 2700K
PRICE
$5.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Base | GU24 |
| Diameter | 2.38 in |
Product Details
| Type | A19 |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 11 W |
| Lamp Code | 11A19/LED/2700K/120V/D/GU24 |
| Voltage | 120 V |
| Description | 11A19/LED/2700K/120V/D/GU24 |
| Package Quantity | 1 |
| Manufacturers Part Number | S29814 |
| Incandescent Equivalent | 75 W |
| Lumens | 1100 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |