Outdoor Sconces
Type
Lamp Included
Voltage
Brand
For Use With
Certifications
Length
Depth
Material
Width
Height
Mounting Location
Color
Price
Related Products
Treat your outdoor living space to an elegant fixture with our Strisci Wall Sconce. This luxury wall sconce is handcrafted of solid metal, featuring a black powder coated finish that lends a modern, industrial edge. The vintage-inspired black shade is covered in linen. It's perfect for highlighting patios, porches, entryways, and more. Features: Modern Look: Strisci lights are made of powder coated mild steel. Their distinctive design, the LED power and their warmth of light push the limits of what lighting can achieve. The mix between modern, classic and casual creates a balance of ...
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The Mission-Style design black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long ...
Sunlite® 13.5-Inch Modern Brushed Nickel Wall Sconce Light Fixture is the ideal fixture for your indoor needs. With a long 50,000-hour life span, this wall sconce will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 850. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. Integrated ...
Sunlite® two light Classic Design vanity fixture will bring a fresh and traditional feel to your bathroom. Its elegant bell-shaped frosted glass will complement any decor. It is ideal for bathrooms, foyers and living rooms. This fixture is reversible and can be used for up or down light. Features: Modern Design - The modern brushed nickel base holds a frosted glass bell shade that will add a simple yet elegant touch to your powder room or bathroom Frosted Glass - The frosted glass shade helps to diffuse the light evenly throughout the space with no hot spots Medium Base - Uses 2 standard ...
Add a modern touch to any home or business with this Sunlite® selectable LED half circle wall sconce light fixture. The modern-style design black aluminum frame holds a frosted glass lens for outdoor use. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Estimated annual energy costs are $1.08 based on 3hrs/day at $0.11/KwH. ETL Listed for wet location installation. IP44 Rated. Features: Modern Style - Output is a bright 600 lumens (60 watt equivalent) while only using 9 watts of electricity Color Selectable - This selectable ...