Sunlite® LED BR30 Recessed Light Bulb, E26 Base, 10.5W, 800 Lumens, 40K, Cool White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® BR30 dimmable Flood LED Reflector bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These lamps provide the same output as a 65-watt bulb while only using 10.5 watts of energy. With 3 hours of daily use the annual operating cost is only $1.26 per bulb. (Based on $.11/kWh) And LED technology means they are cooler to the touch when lit and instant-on at full brightness with no warmup time. The medium (E26) base means they will fit in standard recessed lighting and many other fixtures. UL Listed for damp location installation. Ideal for both residential and commercial.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 3-3/4 in |
Product Details
| For Use With | Recessed Fixtures |
| CRI | 80 |
| Beam Angle | 105 ° |
| Wattage | 10.5 W |
| Material | Aluminum/Polycarbonate |
| Manufacturers Part Number | 41177-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | High Efficiency |
| Lumens | 800 |
| Shape | BR30 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 4000 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED BR30 Recessed Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |