Lithonia Lighting® Z Series LED Strip Light, 5000 Lumens, 5000K, 48"L, White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications. Easy to install row aligner included for continuous row mounting. Surface, pendant, or stem mounted with appropriate mounting options. 5 year limited warranty. The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 2-1/8 in |
| Height | 2-1/8 in |
| Weight | 7 lbs |
Product Details
| Type | LED Strip Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface |
| Wattage | 34 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Cold Rolled Steel |
| Lens Material | Acrylic |
| Description | LED Strip Light |
| Package Quantity | 1 |
| Manufacturers Part Number | ZL1N L48 5000LM FST MVOLT 50K 80CRI WH |
| Lumens | 5000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, BAA, BABA, DLC Premium Listed |