Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137818

MPN #: 81291-SU

Sunlite® LED Cube Up Or Down Outdoor Light Fixture, 9W, 650 Lumens, 80 CRI, Black

Product Description
This Sunlite® LED Cube Up Or Down Outdoor light fixture is as attractive as it is functional. It can be installed with the light shining up or down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. With built-in 50,000-hour life LEDs this fixture is designed for years of efficient and maintenance free service. This non-dimmable fixture puts out a bright 650 lumen and allows you to choose the color temperature at the time of installation. Tunable 30K/40K/50K color. ETL Listed for wet location installation. Hardware and instructions for mounting on any standard junction box included. Fixture measures 3-1/2 inches (W) x 4 inches (H) x 4-1/4 inches (D).

Features:
  • LED Technology -These 9-watt outdoor wall fixtures feature energy efficient LEDs that never need replacing. With built-in 50,000-hour LEDs this fixture is designed for years of efficient and maintenance free service.
  • Weatherproof Lighting – Aluminum & steel construction and IP54 rated for years of outdoor use.
  • Up Or Downlighting – This fixture is as attractive as it is functional. It can be installed with the light shining up or down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space.
  • Color Temperature Tunable – This non-dimmable fixture puts out a bright 650 lumen and allows you to choose the color temperature at the time of installation. Tunable 30K/40K/50K color.
  • ETL Listed – ETL Listed for wet location installation. Hardware and instructions for mounting on any standard junction box included. Fixture measures 3-1/2 inches (W) x 4 inches (H) x 4-1/4 inches (D).
  • Power Source - Hard Wired
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width4-13/16 in
Depth4-1/4 in
Height5-1/8 in
Weight2 lbs

Product Details

Mounting HardwareYes
For Use WithResidential & Commercial
CRI80
Beam Angle120 °
Mounting LocationWall
Wattage9 W
MaterialAluminum
Made in the USANo
Degree of ProtectionIP54
Manufacturers Part Number81291-SU
Lumens650
BrandSunlite
TypeLED Cube Up Or Down Outdoor Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
Number of Lights2
DimmableNo
Voltage120 V
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed