Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167105

MPN #: 47040-SU

Sunlite® Outdoor Jar Style Wall Light Fixture, E26 Medium Base, 60W, Black

Product Description
Sunlite® 47040 Wall Mount Outdoor Fixture is the simple, economical, solution for your outdoor lighting needs.

Features:
  • Simple Design - The basic design of this fixture will add a classic design to your outdoor lighting. It features a black finish and a clear textured glass
  • Medium Base - Single medium base socket (E26) for use with 60 watts (max) A19 bulb (not included)
  • Easy Installation - These wall mount fixtures can be mounted to any standard junction box. Installation hardware and instructions are included
  • Outdoor Use - The durable, metal body and weather-proof design make it an ideal outdoor lighting solution. Great for porches, patios, garages, and more
  • UL Listed - This fixture is UL Listed for wet location installation rated. Operates on 120 Volt electrical service


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16 in
Width4-1/16 in
Height7-1/2 in
Weight1 lbs

Product Details

TypeOutdoor Light Fixture
Lamp IncludedNo
ColorBlack
For Use WithE26 Base A19 Light Bulb
Number of Lights1
Power SourceHardwired
Mounting LocationWall
Wattage60 W
Lamp CodeA19
Voltage120 V
DimmableNo
Made in the USANo
MaterialMetal/Glass
DescriptionOutdoor Jar Style Wall Light Fixture
Package Quantity1
Manufacturers Part Number47040-SU
Bulb TypeMedium Base
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed