Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137780

MPN #: 40294-SU

Sunlite® LED G16.5 Bulb, 120V, 5W, 350 Lumens, Candelabra Screw Base, White, 1 lb. Wt., Pk of 6 - Pkg Qty 6

Product Description
Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G16.5 globe shape and candelabra (E12) base they are an energy efficient replacement for 40 watt incandescent while only using 5 watts of electricity. They are instant-on at full 350 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.60 (Based on 3 hr/day use at $0.11 per/kWh). These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index (CRI) of 80. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite® LED bulbs.

Features:
  • Upgrade To LED – These dimmable 5 Watt G16.5 Globe LED clear style bulbs are an energy efficient replacement for 40 watt incandescent bulbs. They have a candelabra (E12) base and remain cool to the touch even when lit. They are instant-on at full 350 lumen brightness
  • Save Energy – Get the same light output of a 40 watt incandescent bulb while saving 89% on electricity. The annual energy cost is a low $0.60 (Based on 3 hours/day at $0.11 per/kWh). Installing them may qualify you for state and local energy rebates
  • Long Life Span – With an average life span of 25000 hours, you'll need to replace bulbs less often. Perfect for any dimmable or non-dimmable fixture including vanity lights, bathroom lights, makeup mirrors, decorative lamps, string lights and more
  • Warm White Color – At 2700K these warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index (CRI) of 80
  • The Safer Choice – These indoor bulbs are Energy Star and ETL Listed for dry location installation. Ideal for both residential and commercial use. Our bulbs contain no mercury or other harmful chemicals.
PRICE
$191.70  Sold in packages of 6 / $31.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width1-15/16 in
Height1-15/16 in
Weight1 lbs
BaseCandelabra Screw (E12)
Diameter1-15/16 in

Product Details

For Use WithVanity Lights, Bathroom Lights, Makeup Mirrors, Decorative Lamps, String Lights
CRI82
Beam Angle260 °
Wattage5 W
MaterialPlastic
Manufacturers Part Number40294-SU
Incandescent Equivalent40 W
Lamp TypeGlobe
Lumens350
ShapeG16.5
BrandSunlite
TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed