Sunlite® LED PAR38 Spotlight Bulb, E26 Base, 15W, 1200 Lumens, 2700K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
From the moment you switch on our PAR38 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/T24/CEC compliant and are a perfect option for indoor or outdoor use. With a 40° Flood beam spread, our led bulbs will create a unique style and ambiance in every room of your home. With these PAR38 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our PAR38 90 CRI bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. Title-20 Compliant. 15 Watt (100W Halogen EQ). Waterproof Bulb.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4-3/4 in |
| Height | 4-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 4-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Polycarbonate |
| Description | LED PAR38 Long Neck Spotlight Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40303-NS |
| Incandescent Equivalent | 100 W |
| Lamp Type | 90 CRI Series |
| Lumens | 1200 |
| Shape | PAR38 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |