Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1891424

MPN #: 80148-SU

Sunlite 80148-SU A19/3W/R/LED/CD1 3W LED Bulb, Medium Base - Pkg Qty 6

Product Description
The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 3 watts of energy, they offer significant energy savings. Ideal for parties and events. Featuring a Medium base, they are designed to fit in a variety of applications. With a lamp life of 25,000 hours, they can replace up to 20 colored incandescent bulbs.

Features:
  • Shape: A19
  • Voltage: 120
  • Package Quantity: 12
  • Average Life Hours: 25000

PRICE
$39.00  Sold in packages of 6 / $6.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width2-3/8 in
Height2-3/8 in
Weight0.1 lbs
BaseMedium (E26)
Diameter2-3/8 in

Product Details

LED Count22
CRI20
Beam Angle15 °
Wattage3 W
MaterialPlastic
Manufacturers Part Number80148-SU
Incandescent Equivalent30/40 W
Lamp TypeA Type Colored
Lumens75
ShapeA19
BrandSunlite
Average Life25000 hr
Color TemperatureRed K
Lamp CodeA19/3W/R/LED/CD1
DimmableNo
Voltage120 V
Package Quantity6
DescriptionSunlite Red LED Light Bulb, Medium Base
LED TypeSMD 2835

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed
Energy Star CertifiedNo