Sunlite® LED PAR16 Recessed Floodlight Bulb, E26 Base, 6W, 500 Lumens, 27K, Soft White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED PAR16 Short Neck Recessed Flood Light Bulb. MR16/LED/6W (50W Halogen Replacement)/927 E26 Base 35° 120V Dimmable CRI90 2700K. ETL Listed & Title 20 Compliant.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 2-3/16 in |
| Height | 2-3/16 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 35 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Plastic |
| Description | LED PAR16 Short Neck Recessed Flood Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41824-NS |
| Incandescent Equivalent | 50 W |
| Lamp Type | High Efficiency |
| Lumens | 500 |
| Shape | PAR16 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |