Sunlite® LED PAR20 Spotlight Bulb, E26 Base, 8W, 500 Lumens, 5000K, Super White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® Long Neck LED Bulb PAR20/LED/8W (50W Halogen EQ)/CRI90/50K Dimmable. T20/T24/CEC & UL Listed, Waterproof.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Base | Medium Screw (E26) |
| Diameter | 2-1/2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 90 |
| Beam Angle | 40 ° |
| Wattage | 8 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED PAR20 Long Neck Spotlight Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41621-NS |
| Incandescent Equivalent | 50 W |
| Lamp Type | 90 CRI Series |
| Lumens | 500 |
| Shape | PAR20 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed, Energy Star |