Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167127

MPN #: 85608-SU

Sunlite® LED Rectangular Two Head Gimbal Regressed Downlight Fixture, 24W, 1540 Lumens, White

Product Description
Introducing Sunlite® Gimbal Downlight Fixture that is versatile and energy-efficient lighting solution for any space.

Features:
  • Two Gimbal Design - Its gimbal design allows for tilting the light head 15 degrees in either direction and rotating 360 degrees, making it suitable for sloped ceilings and directional lighting. Each light features a 38-degree beam angle
  • Color Selectable - These dimmable fixtures let you pick the color temperature using a switch on the fixture, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences
  • Dimmable & Easy To Install- The seamless dimming feature allows you to lower the brightness of your lights (10%-100%) Forward Phase (Triac or Incandescent) to fit any mood or décor. High color rendering at 90 CRI. The fixture can be installed in a new construction or as a remodel without the need for any housing. The remote driver box connects to a 120-Volt power source
  • Energy Star - With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 24 watts of electricity with a high lumen output of 1540. Estimated annual energy costs of $2.89 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates
  • ETL Listed - These are ETL Listed for wet location installation. Mounting hardware and installation instructions included. Ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width4-3/8 in
Height3-1/4 in
Weight3 lbs

Product Details

TypeLED Recessed Lighting
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
CRI90
Wattage24 W
Voltage120 V
MaterialMetal
DescriptionLED Two Head Gimbal Regressed Downlight Fixture
Manufacturers Part Number85608-SU
Bulb TypeLED
Lumens1540
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, Title 24