Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB1510012

MPN #: 1492215

Buyers LED Round Clear Spot Light 12-24 VDC - 6 LEDs - 1492215

Product Description
Buyers Products' 6 clear LED round flood light includes a black cast aluminum housing a clear polycarbonate lens with a 120° viewing angle, and a 36" prewired lead. A stainless steel stud mount allows the light to be positioned where needed, with flexibility for front-to-back angle adjustment. The 12-24 volt operation is ideal for work trucks and other mobile equipment. Shock resistant (20G), and Waterproof (IP67). Operating temperatures -40°F to 122°F.

PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth5-1/5 in
Height5-1/4 in
Weight1 lbs
Diameter4-1/2 in

Product Details

TypeLED
Color TemperatureClear K
ColorBlack
Amperage1.5 A
StyleRound
Mounting LocationPermanent
Voltage12-24 V
Power Cord3'
MaterialAluminum Housing/Polycarbonate Lens
DescriptionSpot Light
Package Quantity1
Manufacturers Part Number1492215
Lumens1350
BrandBuyers Products