Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167021

MPN #: 41329-SU

Sunlite® Vapor Tight Industrial Jar Fixture, Surface Mount, 100W, 120V, Metallic Finish

Product Description
Sunlite® Vaporproof Industrial Fixtures are the ultimate solution for your outdoor lighting needs. Fixture body and protective cage are made from rust-proof aluminum. Light bulb is protected inside a vapor tight clear glass jar. Installation hardware and instructions are included.

Features:
  • Vaporproof Jar - This rugged Vaporproof Jar fixture is built for years of reliable service. Industrial grade materials meet functional design.
  • Medium Base - Single Medium Base socket (E26) for use with 100 watt (max) A19 bulb (not Included).
  • Ceiling Mount - Designed to be Ceiling Mounted to a standard junction box or direct surface mounted and wired through any of the 4 conduit openings on the base.
  • Weather-Proof Construction - The durable, rustproof aluminum body and weather-tight design makes it an ideal outdoor lighting solution. Use for security, perimeter, or task lighting. Great for commercial buildings, garages, factories, warehouses, barns, and more.
  • UL Listed - This fixture is UL Listed for wet location installation rated. Operates on 120 Volt electrical service.


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width4-1/4 in
Height9 in

Product Details

TypeVapor Tight Fixture
ColorGray
Mounting LocationSurface
Wattage100 W
Voltage120 V
DimmableNo
DescriptionLED Vapor Tight Industrial Jar Fixture
Package Quantity1
Manufacturers Part Number41329-SU
Housing MaterialAluminum
Bulb TypeA19
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

UL CertificationUL Listed
CertificationsUL