Satco® LED Selectable UFO High Bay, 22822/37938 Lumens, 3000/4000/5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO Round Highbay series delivers high-performance, adaptable illumination for demanding commercial and industrial environments. Featuring beam-selectable optics with 60-degree, 80-degree, and 100-degree distributions, field-selectable wattage from 80W to 240W, selectable CCTs of 3000K, 4000K, and 5000K, and lumen outputs ranging from 12,501 to 37,938 lumens, these fixtures provide precise lighting control across a wide range of applications. All models operate on a universal 120–347V input and are constructed with a durable die-cast aluminum housing and polycarbonate lens, with an integrated sensor port for added functionality. Rated IP65 and IK08, NEMA 4X compliant, wet-location suitable, DLC 6.0 Listed, supporting evolving efficiency standards, and 0–10V dimmable, the Round Highbay series is built for long-term reliability with a 50,000-hour rated life and backed by a 5-year warranty-making it an ideal solution for warehouses, factories, retail spaces, and other commercial settings.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-9/16 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
| Diameter | 14-3/16 in |
Product Details
| Type | Linear High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | -40 to +122 °F |
| Mounting Location | Ceiling |
| Wattage | 240/200/150 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Die Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-1523 |
| Bulb Type | LED |
| Lumens | 22822/37938 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |