Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137656

MPN #: 81287-SU

Sunlite® LED Square Mini Panel Light Fixture, 18W, 1100 Lumens, 120V, 9" Size, White

Product Description
Sunlite® Tunable LED 9-Inch Square Mini Panel Light Fixture, 18 Watts (100W=), 600 Lumens, 30K/40K/50K CCT, Dimmable, White Finish, 50,000 Hour Life Span, Energy Star Certified, ETL Listed

The Sunlite® 9 Inch Square LED Mini Flat Panel Fixture is a stylish addition to any décor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference. Output is a bright 1100 lumens (100 watt equivalent) while only using 18 watts of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 50,000 hour life span and is ETL Listed for damp location installation (IP20). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Fixture measures 9 inches X 0-5/8 inches.

Features:
  • Slim And Stylish – The Sunlite® 9 Inch Square LED Mini Flat Panel Fixture is a stylish addition to any décor. It features a slim design metal body with white trim and a shatter-resistant frosted lens.
  • Color Tunable – This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference.
  • Dimmable – Fixture can be dimmed when installed with an LED compatible dimmer. Output is a bright 1100 lumens (100 watt equivalent) while only using 18 watts of electricity. High color rendering at 90 CRI. Long 50,000 hour life span for significant energy savings over time.
  • Energy Star Certified – This fixture is Energy Star Certified. Installing these fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $2.17 based on 3 hours/day use.
  • ETL Listed – ETL Listed for damp location installation (IP20). Each fixture includes installation hardware and instructions. Fixture measures 9 inches X 0-5/8 inches.
  • Material - Iron and Plastic
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height1-11/16 in
Number of LED Bulbs1 lbs

Product Details

TypeLED Square Mini Panel Light Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI90
Mounting LocationCeiling
Wattage18 W
Voltage120 V
MaterialPlastic
Lens MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number81287-SU
Incandescent Equivalent100 W
Lumens1100
ShapeSquare
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed, Energy Star