Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3260210

MPN #: CL97-17WPLABGSNF-00K

Commercial LED PL-L Retrofit Lamp, Type A & B Dual Mode Tunable, 17W, 2200 Lumens - Pkg Qty 30

Product Description
The Commercial LED 17W Tunable 5 CCT Dual Mode CFL replacement lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in plug and play using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). The lamp has a tunable switch to change color temperature offering 5 color temperatures (3000k-3500k-4000k-5000k-6500k). This lamp is DLC & NSF listed and is glass with a shatterproof film. It is also dimmable with 50,000 hours life

Features:
  • Direct Replacement / Plug & Play Mode (Type A)
  • Retrofit / Ballast Bypass Mode (Type B)
  • 150° Beam Angle
  • Film Coated Shatter Resistant Glass Tube
  • Frosted
  • 0-10V Dimming Capable
  • Built-in Universal Voltage Driver AC 120-277V
  • >80 CRI
  • 2G11 (4-Pin) Base
  • NSF Certified
  • UL Certified
  • DLC Listed
  • 5-Year Warranty
  • Operational Temperature Range: -4°F to 113°F (-20°C to 45°C)


  • PRICE
    $540.00  Sold in packages of 30 / $18.00 ea

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length22-1/4 in
    Width1 in
    Height1 in
    Weight0.5 lbs
    Base2G11 (4 Pin)
    Diameter1 in

    Product Details

    TypeType A & B Dual Mode
    Average Life50000 hr
    Color Temperature3000/3500/4000/5000/6500 K
    CRI80
    Beam Angle150 °
    Wattage17 W
    Voltage120-277 V
    DimmableYes
    MaterialPolycarbonate
    Package Quantity30
    Manufacturers Part NumberCL97-17WPLABGSNF-00K
    Lamp TypeRetrofit / Ballast Bypass Mode (Type B)
    Lumens2200
    ShapeCFL
    BrandCommercial LED

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsUL, DLC, NSF