Commercial LED Retrofit Bypass Mode LED Tube Type B, F9T8/5000K - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED Retrofit Bypass Mode LED Tube Type B, F9T8/5000K, 25PK
The Commercial LED T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in retrofit applications where direct wiring and removing the existing ballast (Type B). This direct wire tube(Type B), can be Single or Double Ended wired. This lamp is DLC 5.0 certified and is a glass tube with a shatterproof film. It is non dimmable with 50,000 hours life.
The Commercial LED T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in retrofit applications where direct wiring and removing the existing ballast (Type B). This direct wire tube(Type B), can be Single or Double Ended wired. This lamp is DLC 5.0 certified and is a glass tube with a shatterproof film. It is non dimmable with 50,000 hours life.
PRICE
$227.50 Sold in packages of 25 / $9.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Type | T8 |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 160 ° |
| Wattage | 9 W |
| Voltage | 100-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 25 |
| Manufacturers Part Number | CLT93-9WT8-850-2FT-B |
| Lamp Type | Direct Wire (B) |
| Lumens | 1250 |
| Shape | T8 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC |