Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Commercial LED

Model # :WBB3220378

MPN #: CLT97-4FT-18WAB4MS (5CCT)

Commercial LED T8 4' LED Tube, 5CCT, 18W, 2250 Lumens, Type A/B -Plug & PlayBallast Bypass - Pkg Qty 25

Product Description
The Commercial LED Tunable CCT Dual Mode T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in plug and play using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). When wired as a direct wire (Type B), the tube is to be Double End or Single End wired. The lamp has a tunable switch to change color temperature offering 5 color temperatures (3000k-3500k-4000k-5000k-6500k). This lamp is DLC 5.1 listed and is glass with a shatterproof film. It is also dimmable with 50,000 hours life

Features:
  • Electronic Ballast Compatible
  • 200° Beam Angle
  • Film Coated Shatter Resistant Glass Tube
  • Frosted
  • Instant On, No Flicker
  • 0-10V Dimming Capable with CLT97-100WDIM Dimming Module
  • Built-in Universal Voltage Driver AC 120-277V
  • >80 CRI
  • G13 Base
  • NSF Certified
  • UL Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operational Temperature Range: -4°F to 113°F (-20°C to 45°C)
  • Suitable for Closed Type Luminaires


PRICE
$247.50  Sold in packages of 25 / $9.90 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height1 in
Weight0.8 lbs
BaseG13
Diameter1 in

Product Details

TypeLED Tube
Average Life50000 hr
Color Temperature3000/3500/4000/5000/6500 K
For Use WithLamp Fixture
CRI80
Beam Angle200 °
Wattage18 W
Voltage120 - 277 V
DimmableYes
MaterialGlass
Package Quantity25
Manufacturers Part NumberCLT97-4FT-18WAB4MS (5CCT)
Lamp TypeDirect Replacement (Type A), Retrofit/Ballast Bypass Mode (Type B)
Lumens2250
ShapeT8
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC, NSF