Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166911

MPN #: 80498-SU

Sunlite® LED T8 Filament Light Bulb, E12 Base, 2W, 130 Lumens, 2700K, Warm White, Pack of 6

Product Description
Sunlite® LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house, business, restaurant, hotel and more with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure.

Features:
  • Upgrade To LED - These Edison style antique 2 watts T8 tubular LED bulbs are an energy efficient replacement for 25 watt incandescent bulbs. They have a candelabra (E12) base and remain cool to the touch even when lit. They are instant-on at full 130 lumen brightness
  • Save Energy - The antique style tubular dimmable, LED light bulbs have the same light output of a 25 watts incandescent bulb while saving 87% on electricity. The annual energy cost is a low 24 cents per year (Based on 3 hours/day at $0.11 per/kWh)
  • Long Life Span - With an average life span of 15000 hours you'll need to replace hard to reach bulbs less often. Perfect for decorative fixtures, sconces, pendants and any other indoor and outdoor lighting fixtures. Replaces your typical incandescent, halogen, or compact fluorescent lamp
  • Warm White Light - At 2700K the lighting temperature of these warm white LED filament bulbs provide a comforting glow in bedrooms living rooms or anywhere you want to set relaxed mood. 80 CRI
  • The Safer Choice - These energy saving indoor vintage looking bulbs are UL Listed for dry location installation. They contain no mercury or other harmful chemicals. Ideal for both residential and commercial use. Compatible Dimmers: Leviton: C22-6672-1LW, R62-6674-POW, R70-6631-1LW Lutron: CT-600PR-WH, DV-600P-WH, MACL-153MR-WH


PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width1 in
Height1 in
Weight0 lbs
BaseCandelabra Screw (E12)
Diameter1 in

Product Details

For Use WithDecorative Fixtures, Pendant Fixtures
CRI80
Beam Angle360 °
Wattage2 W
MaterialGlass
Manufacturers Part Number80498-SU
Incandescent Equivalent25 W
Lamp TypeFilament
Lumens130
ShapeT8
BrandSunlite
TypeLED Light Bulb
Average Life15000 hr
Color Temperature2700 K
DimmableYes
Voltage120 V
Package Quantity6
DescriptionLED Filament T8 Tubular Light Bulb

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed