Undercabinet & Puck Lights
Related Products
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The Mission-Style design black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long ...
The Sunlite® designers glass LED pendant Collection features exquisite designs. Each pendant is meticulously crafted to provide high quality lighting. Every pendant features a unique stunning design that complements any room's interior. The pendants seamlessly integrate the latest and most efficient energy saving LED technology. Features: Brushed nickel finish, venice lens, Steel housing Fully dimmable - 35,000 hours of traditional, energy efficient, warm light This LED fixture is a 1 bulb 60W incandescent equivalent A19 replacement This lamp produces a spectacular warm white light at a ...
Sunlite® Bell Sconce Vanity Fixtures add a classic elegance to your powder room or bathroom. These fixtures are easy to install and include mounting hardware and instructions. Features: Classic Design - The classic brushed nickel bases holds a frosted glass bell shade that will add an elegant touch to your powder room or bathroom Reversible - This reversible wall fixture can be mounted with the shade pointing up or down, depending on preference Medium Base - Uses 4 standard A19 bulbs with medium E26 bases (60 watts max each, not included). Use LED bulbs for an energy-efficient lighting ...
The Sunlite® Mushroom Style Ceiling Fixture features a simple and stylish design that will complement a wide variety of decor styles. Features a white finish and white glass and will blend well with many color schemes. Ideal for general illumination in a wide variety of applications, including hallways and other narrow spaces. Features: 7-15/16" Diameter; 5" High Takes one 60W A19 max bulb (not included) White finish with a White Glass lens Surface mounting Features a Medium (E26) base Lens material: Glass Application: Residential Volts: 120 Certifications: UL Listed 2 Year Manufacturer's ...
Sunlite® Tunable LED 9-Inch Round Mini Panel Light Fixture, 18 Watts (75W=), 1100 Lumens, 30K/40K/50K CCT, Dimmable, White Finish, 50,000 Hour Life Span, Energy Star Certified, ETL Listed The Sunlite® 9 Inch Round LED Mini Flat Panel Fixture is a stylish addition to any décor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your ...