Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166502

MPN #: 81146-SU

Sunlite® LED Adjustable Track Light Fixture, 23W, 3000K, 120V, 32"L, Chrome

Product Description
Sunlite® 32" LED 4-Light Adjustable Track Light Fixture is a versatile and stylish lighting solution for any room.

Features:
  • Sophisticated Design - This fixture is built to last with durable steel material and is finished in a sleek chrome design. The acrylic lens diffuses the light, providing a warm and inviting ambiance. Upgrade your space with this energy-efficient LED fixture and enjoy the perfect balance of form and function
  • Long Life LED - This fixture is a low-maintenance lighting option with a lifespan of up to 50,000 hours and integrated LEDs. No more using ladders to access high fixtures and change bulbs
  • Four Light Fixture - The four adjustable heads and their independent 2-arm rotation allowing you to direct light exactly where you need it, making it a perfect lighting solution for residential and commercial spaces
  • Dimmable - The lighting output can be dimmed when connected to an LED-compatible dimmer switch (0-10v), allowing you to adjust the brightness to suit the mood. It also features a wide 120-degree beam angle
  • ETL Listed - ETL Listed for damp location installation. Ideal for Office, Bedrooms, Studios, Hallways, Living Room, and more


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width7 in
Height4-3/4 in

Product Details

TypeLED Light Fixture
Average Life50000 hr
Color Temperature3000 K
ColorGray
CRI80
Mounting LocationCeiling
Wattage23 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number81146-SU
Incandescent Equivalent100 W
Base TypeIntegrated LED
Lumens1200
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed